Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om4 2.0Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPZ22LLLSM004
Zoro # G304859516
product price: $346.99
/pk 10, $34.70/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPZ22LLLSM004
- Zoro # G304859516
- UPC # 61305625594
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 13.1 ft |
Core Dimension | 50 Micrometer |
Overall Length | 13.12 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
The NetKey 2 Fiber Patch Cord is an OM4 patch cord with LC Duplex connectors. It is Low Smoke Zero Halogen (LSZH) rated and is 4 meters in length with a 2mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- SQUARE D Switch Kit (VCCF5)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- Panduit Fiber Optic Patch Cables