Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om4 2.0Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPZ22LLLSM001
Zoro # G304859578
product price: $280.99
/pk 10, $28.10/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 3.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPZ22LLLSM001
- Zoro # G304859578
- UPC # 61305625591
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 3.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 3.28 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
The NetKey 2 Fiber Patch Cord is an OM4 patch cord with LC Duplex connectors. It is Low Smoke Zero Halogen (LSZH) rated and is 1 meter in length with a 2mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Steel (TSRBS1625)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- Panduit Fiber Optic Patch Cables