Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 3.0Mm Riser Jacket Patch
Mfr # NKFPX23RSSSM015
Zoro # G804859245
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 49.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX23RSSSM015
- Zoro # G804859245
- UPC # 7498392872
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 49.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 49.21 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, riseRaceway (OFNR) rated with 3.0mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- Panduit Fiber Optic Patch Cables