Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 3.0Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFPX23RSSSM002
Zoro # G704859840
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 6.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX23RSSSM002
- Zoro # G704859840
- UPC # 7498392591
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 50 Micrometer |
Overall Length | 6.56 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, riseRaceway (OFNR) rated with 3.0mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- Panduit Fiber Optic Patch Cables