Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 3.0Mm Lszh Jacket Patch C (15 Pack), 15PK
Mfr # NKFPX23LSSSM005
Zoro # G704859550
product price: $547.99
/pk 15, $36.53/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 16.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX23LSSSM005
- Zoro # G704859550
- UPC # 7498392815
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 16.4 ft |
Core Dimension | 50 Micrometer |
Overall Length | 16.4 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 90A@660VAC, ZC, 90-280VDC, 90 A, 48 to 660V AC, SSP1 Series (SSP1A490M7T)
- MARS AIR SYSTEMS Mars Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel (99-124)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- Panduit Fiber Optic Patch Cables