Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Riser Jacket Patch
Mfr # NKFPX2ERLSSM035
Zoro # G804859016
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 114.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX2ERLSSM035
- Zoro # G804859016
- UPC # 61305602435
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 114.8 ft |
Core Dimension | 50 Micrometer |
Overall Length | 114.82 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord riseRaceway (OFNR) rated with 1.6mm jacketed cable, 35m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- Panduit Fiber Optic Patch Cables