Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Riser Jacket Patch
Mfr # NKFPX2ERLLSM015
Zoro # G204858503
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 49.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX2ERLLSM015
- Zoro # G204858503
- UPC # 7498392695
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 49.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 49.21 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket, 15 meters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- Panduit Fiber Optic Patch Cables