Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Riser Jacket Patch (50 Pack), 50PK
Mfr # NKFPX2ERLSSM004
Zoro # G804858866
product price: $1,524.99
/pk 50, $30.50/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX2ERLSSM004
- Zoro # G804858866
- UPC # 7498391463
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 13.1 ft |
Core Dimension | 50 Micrometer |
Overall Length | 13.12 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord riseRaceway (OFNR) rated with 1.6mm jacketed cable, 4m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- Panduit Fiber Optic Patch Cables