Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Riser Jacket Patch (20 Pack), 20PK
Mfr # NKFPX2ERLSSM015
Zoro # G804859061
product price: $1,015.99
/pk 20, $50.80/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 49.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX2ERLSSM015
- Zoro # G804859061
- UPC # 7498392702
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 49.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 49.21 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord riseRaceway (OFNR) rated with 1.6mm jacketed cable, 15m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- Panduit Fiber Optic Patch Cables