Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFPX2ERLSSM005
Zoro # G704858805
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 16.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX2ERLSSM005
- Zoro # G704858805
- UPC # 7498392274
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 16.4 ft |
Core Dimension | 50 Micrometer |
Overall Length | 16.4 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord riseRaceway (OFNR) rated with 1.6mm jacketed cable, 5m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- Panduit Fiber Optic Patch Cables