Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFPX2ERLLSM004
Zoro # G704858577
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX2ERLLSM004
- Zoro # G704858577
- UPC # 7498391417
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 13.1 ft |
Core Dimension | 50 Micrometer |
Overall Length | 13.12 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- LEDEX Solenoid (B4HD-501-M-36)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- Panduit Fiber Optic Patch Cables