Shop All Fiber Optic Patch Cables
Panduit
2 FIBER OM3 1.6MM PATCH CORD LSZH 14M
Mfr # FX2ELLNLNSNM014
Zoro # G510559552
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FX2ELLNLNSNM014
- Zoro # G510559552
- UPC # 26121607
- Country of Origin United States
- Category Fiber Optic Patch Cables
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Orange (HS363-S100-ORANGE)
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 10 M (GBLC2-D5-10)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- Panduit Fiber Optic Patch Cables