Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPX2ELLSSM010
Zoro # G804858231
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 32.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX2ELLSSM010
- Zoro # G804858231
- UPC # 7498392297
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 32.8 ft |
Core Dimension | 50 Micrometer |
Overall Length | 32.8 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- Panduit Fiber Optic Patch Cables