Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPX2ELLSSM003
Zoro # G704858362
product price: $312.99
/pk 10, $31.30/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 9.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX2ELLSSM003
- Zoro # G704858362
- UPC # 7498391473
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 9.8 ft |
Core Dimension | 50 Micrometer |
Overall Length | 9.84 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- Panduit Fiber Optic Patch Cables