Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPX2ELLSSM002
Zoro # G804858385
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 6.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX2ELLSSM002
- Zoro # G804858385
- UPC # 7498391472
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 50 Micrometer |
Overall Length | 6.56 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3615)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- Panduit Fiber Optic Patch Cables