Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPX2ELLSSM001
Zoro # G204858428
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 3.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX2ELLSSM001
- Zoro # G204858428
- UPC # 7498391471
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 3.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 3.28 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC to SC patch cord low smoke zero halogen (LSZH) rated with1.6mm jacketed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- HALEX CHASE NIPPLE RIGID 1 in. D (90703)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- Panduit Fiber Optic Patch Cables