Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om3 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFPX2ELLLSM004
Zoro # G804859436
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Aqua
- Length - Patch Cord 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX2ELLLSM004
- Zoro # G804859436
- UPC # 7498391460
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 13.1 ft |
Core Dimension | 50 Micrometer |
Overall Length | 13.12 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, low smoke zero halogen (LSZH) rated with 1.6mm jacket, 4 meters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- ALLEN BRADLEY RED PUSH-PULL BUTTON (800T-FXM6A)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- Panduit Fiber Optic Patch Cables