Shop All Communication Cables
Panduit
2-F Jumper 39.4Ft/12Mtr, 62.5/125 St To St Ceramic, Om1, 100-PK
Mfr # PLT2S-C
Zoro # G510049145
product price: $29.15
/pk 100, $0.29/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4 in
- Color Natural
- Diameter Range (In.) 1/16 - 1-3/4 in
- Breaking Strength (Lb.) 50 lb
- Type Cables Ties and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C
- Zoro # G510049145
- UPC # 74983540457
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 7.4 in |
Diameter Range (In.) | 1/16 - 1-3/4 in |
Max. Bundle Dia. (In.) | 1.88 in |
Details
Color | Natural |
Breaking Strength (Lb.) | 50 lb |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- AMPHENOL PT 19C 19#20 PIN PLUG (PT06A1419P027)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- QUICKCABLE 100A Power Fuse (509300-2001)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Panduit Communication Cables