Shop All Communication Cables
Panduit
2-F Jumper 23Ft/7Mt 8.3/125, Sc To Sc Ceramic Tip, Super Polish Os2, 10-PK
Mfr # HLT3I-X0
Zoro # G310049109
product price: $29.65
/pk 10, $2.97/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Black
- Cable Ties 12"
- Type Cables Ties and Accessories
- Max. Bundle Dia. (In.) 3.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HLT3I-X0
- Zoro # G310049109
- UPC # 74983523429
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 12 in |
Max. Bundle Dia. (In.) | 3.18 in |
Details
Color | Black |
Cable Ties | 12" |
Type | Cables Ties and Accessories |
Breaking Strength (Lb.) | 40 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Panduit Communication Cables