Shop All Communication Cables
Panduit
2-F Jumper 16.4Ft/5Mtr, 62.5/125 Lc To St Ceramic Tip, Om1, 10-PK
Mfr # CFX5IW-X
Zoro # G710049150
product price: $33.35
/pk 10, $3.34/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Non-Metallic
- Components Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX5IW-X
- Zoro # G710049150
- UPC # 74983529476
- Country of Origin Unknown
- Category Communication Cables
Details
Color | White |
Type | Non-Metallic |
Components | Fittings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- GE Molded Case Circuit Breaker, TED Series 100A, 3 Pole, 600V AC (TED136100WL)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- Panduit Communication Cables