Shop All Wire Terminals
Panduit
2 AWG Vinyl Ring Terminal 1/4" Stud PK10
Mfr # PV2-14RX-XY
Zoro # G0789840
product price: $43.15
/pk 10, $4.31/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Vinyl
- Stud Size 1/4"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV2-14RX-XY
- Zoro # G0789840
- UPC # 7498369494
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Overall Length | 1.93 in |
Tongue Width - Wire Connector | 0.68 in |
Width | 0.7" |
Length | 1.9" |
Outside Diameter Inches | 0.63 in |
Description
Ring Terminal,Vinyl,2AWG,1/4 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20488312)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White (11588101)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- Panduit Wire Terminals