Shop All Wire Terminals
Panduit
2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10
Mfr # P2-56R-X
Zoro # G0780689
product price: $43.29
/pk 10, $4.33/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16"
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P2-56R-X
- Zoro # G0780689
- UPC # 7498387047
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Overall Length | 1.46 in |
Barrel Inside Dia. | 0.37 in |
Tongue Width - Wire Connector | 0.68 in |
Width | 0.7" |
Length | 1.5" |
Outside Diameter Inches | 0.48 in |
Description
Ring Terminal,2AWG,5/16 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- GREENHECK 100-277vacPri 24vdcSec 0-10vdc (385253)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- Panduit Wire Terminals