Shop All Heat Shrink Tubing
Panduit
2" (50.8mm) PVC Heat Shrink, HSTTPN200-CC
Mfr # HSTTPN200-CC
Zoro # G2783508
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material PVC
- Length 100 ft
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HSTTPN200-CC
- Zoro # G2783508
- UPC # 7498381352
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 1200 in |
Maximum Recovered Inside Diameter (In.) | 1 |
Maximum Recovered Inside Diameter (mm) | 25.4 |
Nominal Diameter (mm) | 50.8 |
Overall Length (m) | 30.5 |
Overall Length (ft.) | 100 |
Overall Length (In.) | 1200 |
Minimum Expanded Inside Diameter (In.) | 1.8 |
Minimum Expanded Inside Diameter (mm) | 45.7 |
Overall Length (mm) | 30480 |
Nominal Diameter (In.) | 2 |
Description
2" (50.8mm) PVC Heat Shrink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPPO12AI)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- PANDUIT Heat Shrink Thick Adh End Cap, 0.8", PK10 (HSEC0.8-X)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- Panduit Heat Shrink Tubing