Shop All Cable Ties
Panduit
19.25 Double Clamp Cable Tie with Spacer
Mfr # PLDC2.5EH-C350
Zoro # G2759254
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2 in
- Tensile Strength 150 lb
- Max. Bundle Dia. 2.3 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLDC2.5EH-C350
- Zoro # G2759254
- UPC # 61305623548
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 19.2 in |
Width | 1/2 in |
Max. Bundle Dia. | 2.3 in |
Mounting Hole Size - Cable Tie | 1/4 in; 0.8 in |
Overall Length | 19.2 in |
Minimum Bundle Diameter (In.) | 0.2 |
Mounting Hole Width (In.) | 0.8 |
Mounting Hole Diameter (mm) | 6.29 |
Maximum Bundle Diameter (mm) | 58 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (mm) | 489 |
Mounting Hole Width (mm) | 20.32 |
Body Width (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 2.3 |
Body Width (In.) | 0.5 |
Overall Length (In.) | 19.2 |
Minimum Bundle Diameter (mm) | 5.1 |
Description
19.25 Double Clamp Cable Tie with Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- Panduit Cable Ties