Shop All Cable Ties
Panduit
18.5" L Extra Heavy Duty Cable Tie PK 100
Mfr # MRS4S-C4
Zoro # G1867975
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 18.5"
- Color Silver
- Width 0.18"
- Color - Cable Tie Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MRS4S-C4
- Zoro # G1867975
- UPC # 074983023776
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 18-1/2" |
Length - Cable Tie | 18.50" |
Approximate Length | 18-1/2" |
Nominal Length | 18 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 18.5 in |
Minimum Bundle Diameter (mm) | 19.1 |
Maximum Bundle Diameter (mm) | 101.6 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (mm) | 4.4 |
Body Width (In.) | 0.18 |
Minimum Bundle Diameter (In.) | 0.75 |
Overall Length (mm) | 470 |
Overall Length (In.) | 18.5 |
Description
Cable Tie, Standard, Actual Length 18.5 in, Width 0.18 in, Nominal Length 18 1/2 in, Locking Style Retained Tension, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 180 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X532WW)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3624)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- STEEL GRIP CABLETIE 11""75#BLK 100PK (75S-280-11-UVC)
- Panduit Cable Ties