Shop All Cable Trays
Panduit
18" TO 30" WALL MOUNT, TERMINATION BRACKET BLACK,
Mfr # WGWMTB1830BL
Zoro # G2765692
product price: $33.99
/ea
Sold in multiples of 25 for $849.75
$849.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Width 6.1"
- For Use With Wyr-Grid Pathways
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WGWMTB1830BL
- Zoro # G2765692
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 2.4" |
Width | 6.1" |
Depth | 3.1" |
Overall Length (In.) | 6.05 |
Overall Height (mm) | 61.8 |
Overall Width (In.) | 3.12 |
Overall Width (mm) | 79.2 |
Overall Length (mm) | 153.7 |
Overall Height (In.) | 2.44 |
Details
For Use With | Wyr-Grid Pathways |
Material | Steel |
Color | Black |
Includes | (1) Wyr-Grid Wall Mount Bracket (2) Wyr-Grid Quick Lock Clip (3) 1/4-20x1/2 Hex Head Cap Screw (4) 1/4 Helical Spring Lockwasher |
Application | (1) Within Data Centers, Connected Buildings and Industrial Automation Application (2) FiberRunner® Pathways |
Product Type | Mounting Bracket |
Number of Pieces | 1 |
Finish/Coating | Black/Powder-Coated |
Device Supported | Cable Tray |
Product Name | WGWMTB1830BL Mounting Bracket |
Product Color | Black Powder Coat |
Compatibility | Panduit Wyr-Grid Overhead Cable Tray Routing System |
Type | Wire Basket |
Components | Support Systems |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- TORK Photocontrol, Flush/Box Mounting, 120VAC (2119A)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- Panduit Cable Trays