Shop All Wire Terminals
Panduit
18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100
Mfr # PV14-8LF-C
Zoro # G0789621
original price:
$65.29
5% off
new price: $61.69
/pk 100, $0.62/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-8LF-C
- Zoro # G0789621
- UPC # 7498380808
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.97 in |
Length | 1" |
Width | 0.3" |
Tongue Width - Wire Connector | 0.29 in |
Description
Fork Terminal,Vinyl,16-14AWG,No.8,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (PV18-10F-CY)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- Panduit Wire Connectors & Disconnects