Shop All Wire Terminals
Panduit
18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000
Mfr # PV14-6LF-M
Zoro # G0789649
product price: $243.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-6LF-M
- Zoro # G0789649
- UPC # 7498380807
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.9 in |
Width | 0.3" |
Length | 0.9" |
Tongue Width - Wire Connector | 1/4 in |
Description
Fork Terminal,Vinyl,16-14AWG,No.6,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- Panduit Wire Terminals