Shop All Wire Terminals
Panduit
18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100
Mfr # PV14-6LF-C
Zoro # G0789658
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Terminal Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-6LF-C
- Zoro # G0789658
- UPC # 7498380806
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.9 in |
Width | 0.3" |
Length | 0.9" |
Tongue Width - Wire Connector | 1/4 in |
Description
Fork Terminal,Vinyl,16-14AWG,No.6,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- Panduit Wire Connectors & Disconnects