Shop All Wire Terminals
Panduit
18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000
Mfr # PV14-10LF-M
Zoro # G0789527
original price:
$248.99
6% off
new price: $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-10LF-M
- Zoro # G0789527
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.97 in |
Length | 1" |
Width | 0.3" |
Tongue Width - Wire Connector | 0.33 in |
Description
Fork Terminal,Vinyl,16-14AWG,No10,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- Panduit Wire Terminals