Shop All Wire Terminals
Panduit
18-14 AWG Nylon Ring Terminal #8 Stud PK100
Mfr # PN14-8R-C
Zoro # G0059696
original price:
$90.65
5% off
new price: $85.69
/pk 100, $0.86/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN14-8R-C
- Zoro # G0059696
- UPC # 074983800186
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.9" |
Width | 0.3" |
Hole Diameter | 0.17 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Tongue Width | 0.31 in |
Minimum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.16 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Minimum Wire Size (AWG) | #18 |
Overall Length (mm) | 21.6 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Tongue Width (mm) | 7.9 |
Overall Width (In.) | 0.31 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Copper Conductor Size (AWG) | #18 |
Tongue Width (In.) | 0.31 |
Minimum Metric Conductor Size (mm²) | 1 |
Stud Hole Size (mm) | 4 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (mm) | 5.6 |
Maximum Copper Conductor Size (AWG) | #14 |
Stud Hole Size (In.) | #8 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Wire Strip Length (In.) | 11871 |
Overall Width (mm) | 7.9 |
Overall Length (In.) | 0.85 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- GARDNER BENDER Term Spd Vin22-18G4-6Sd (15-111)
- Panduit Wire Terminals