Shop All Wire Terminals
Panduit
18-14 AWG Nylon Ring Terminal #6 Stud PK1000
Mfr # PN14-6R-M
Zoro # G0287266
product price: $287.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$287.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Blue
- Green Environmental Attribute Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN14-6R-M
- Zoro # G0287266
- UPC # 074983800179
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.85 in |
Barrel Inside Diameter | 0.16 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Hole Diameter | 0.15 in |
Tongue Width | 0.31 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Strip Length | 1/4 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- Panduit Wire Terminals