Shop All Wire Terminals
Panduit
18-14 AWG Nylon Ring Terminal #10 Stud PK1000
Mfr # PN14-10R-M
Zoro # G0287327
product price: $343.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Seam Grip Sleeved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN14-10R-M
- Zoro # G0287327
- UPC # 074983800216
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.9" |
Width | 0.3" |
Hole Diameter | 0.2 in |
Tongue Width | 0.31 in |
Barrel Inside Diameter | 0.16 in |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Ring Width Ranges | 0.26 - 0.50 inches |
Stud Hole Size (mm) | 5 |
Overall Width (In.) | 0.31 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Stud Hole Size (In.) | #10 |
Tongue Width (mm) | 7.9 |
Overall Width (mm) | 7.9 |
Tongue Width (In.) | 0.31 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (In.) | 11871 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (mm) | 5.6 |
Overall Length (In.) | 0.85 |
Minimum Wire Size (AWG) | #18 |
Overall Length (mm) | 21.6 |
Maximum Wire Size (AWG) | #14 |
Minimum Copper Conductor Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- Panduit Wire Terminals