Shop All Wire Terminals
Panduit
18-14 AWG Nylon Ring Terminal #10 Stud PK100
Mfr # PN14-10R-C
Zoro # G0059739
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Overall Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PN14-10R-C
- Zoro # G0059739
- UPC # 074983800209
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.9" |
Width | 0.3" |
Hole Diameter | 0.2 in |
Strip Length | 1/4 in |
Tongue Width | 0.31 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.16 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Tongue Width (In.) | 0.31 |
Tongue Width (mm) | 7.9 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (mm) | 21.6 |
Overall Width (In.) | 0.31 |
Overall Length (In.) | 0.85 |
Wire Strip Length (mm) | 5.6 |
Overall Width (mm) | 7.9 |
Stud Hole Size (In.) | #10 |
Stud Hole Size (mm) | 5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Wire Size (AWG) | #18 |
Wire Strip Length (In.) | 11871 |
Minimum Copper Conductor Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Wire Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- INTERMATIC Timer, Spring Wound (FF5MH)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- LUTRON Lighting Dimmer, 120V AC (STCL-153M-WH)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- Panduit Wire Terminals