Shop All Wire Terminals
Panduit
18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V
Mfr # PNF14-10LF-C
Zoro # G0787628
product price: $99.59
/pk 100, $1.00/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Terminal Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNF14-10LF-C
- Zoro # G0787628
- UPC # 7498351365
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.08 in |
Overall Length | 0.93 in |
Tongue Width - Wire Connector | 0.33 in |
Length | 0.9" |
Width | 0.3" |
Description
Fork Terminal,Nylon,16-14AWG,No.10,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base Angled, 6 Hole E/G, PK5 (V645EG-5)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (24C920)
- Panduit Wire Terminals