Shop All Wire Terminals
Panduit
18-14 AWG Nylon Fork Terminal #10 Stud PK100
Mfr # PN14-10F-C
Zoro # G0059748
product price: $87.75
/pk 100, $0.88/ea
Free Shipping & Returns
$87.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN14-10F-C
- Zoro # G0059748
- UPC # 074983803125
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.34 in |
Overall Length | 0.87 in |
Wire Size Range | 18 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Tongue Length | 0.00 - 0.50 inches |
Tongue Width | 0.34 in |
Barrel Length | 0.44 in |
Minimum Wire Size | 18 AWG |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (In.) | 0.34 |
Minimum Wire Size (AWG) | #18 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Overall Length (mm) | 22.1 |
Barrel Length (mm) | 11 |
Minimum Copper Conductor Size (AWG) | #18 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Wire Strip Length (mm) | 5.6 |
Tongue Length (In.) | 0.44 |
Wire Strip Length (In.) | 11871 |
Stud Hole Size (In.) | #10 |
Maximum Wire Insulation Diameter (mm) | 4.11 |
Tongue Width (mm) | 8.6 |
Tongue Length (mm) | 11 |
Stud Hole Size (mm) | 5 |
Overall Length (In.) | 0.87 |
Tongue Width (In.) | 0.34 |
Minimum Metric Conductor Size (mm²) | 1 |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Barrel Length (In.) | 0.44 |
Overall Width (mm) | 8.64 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Size (AWG) | #14 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.44 in, UL 94 Flammability Rating HB, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.44 in, Barrel Style Insulation Grip, Strain Relief, Compatible Grainger Part Number 376T26, 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- GE Miniature Circuit Breaker, THQC Series 60A, 2 Pole, 120/240V AC (THQC2160WL)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- Panduit Wire Connectors & Disconnects