Shop All Wire Terminals
Panduit
18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000
Mfr # P14-10R-M
Zoro # G0059809
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Tongue Width - Wire Connector 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P14-10R-M
- Zoro # G0059809
- UPC # 074983802210
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.71 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.3" |
Length | 0.7" |
Minimum Wire Size | 18 AWG |
Hole Diameter | 0.2 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.09 in |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.09 in |
Tongue Width | 0.31 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Overall Length (In.) | 0.71 |
Maximum Copper Conductor Size (AWG) | #14 |
Tongue Width (In.) | 0.31 |
Tongue Width (mm) | 7.9 |
Stud Hole Size (In.) | #10 |
Maximum Wire Size (AWG) | #14 |
Overall Width (mm) | 7.9 |
Minimum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (mm) | 7.1 |
Stud Hole Size (mm) | 5 |
Overall Length (mm) | 18 |
Minimum Wire Size (AWG) | #18 |
Outer Diameter (In.) | 0.16 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Inside Diameter (In.) | 0.09 |
Overall Width (In.) | 0.31 |
Inside Diameter (mm) | 2.3 |
Outer Diameter (mm) | 4.06 |
Minimum Copper Conductor Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.09 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006GNK)
- ABB TF42-2.3, THERMAL O/L RELAY, 1.70-2.30A (TF42-2.3)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22FUF32AA)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT Disc, F, Blvn, .187x.02", 16-14 Awg, Bs, PK100 (DV14-188B-C)
- PANDUIT Pb Discon, Vyl, Brl, Insul, 22, PK25 (EDV18-250P-Q)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- Panduit Wire Connectors & Disconnects