Shop All Wire Terminals
Panduit
18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100
Mfr # P14-10R-C
Zoro # G0059818
product price: $35.85
/pk 100, $0.36/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P14-10R-C
- Zoro # G0059818
- UPC # 074983802203
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.71 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.3" |
Length | 0.7" |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.09 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.09 in |
Tongue Width | 0.31 in |
Barrel Size | Standard |
Ring Width Ranges | 0.26 - 0.50 inches |
Minimum Wire Size | 18 AWG |
Hole Diameter | 0.2 in |
Outer Diameter (mm) | 4.06 |
Maximum Wire Size (AWG) | #14 |
Stud Hole Size (mm) | 5 |
Overall Width (mm) | 7.9 |
Overall Width (In.) | 0.31 |
Overall Length (In.) | 0.71 |
Inside Diameter (In.) | 0.09 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Outer Diameter (In.) | 0.16 |
Minimum Metric Conductor Size (mm²) | 1 |
Overall Length (mm) | 18 |
Minimum Wire Size (AWG) | #18 |
Stud Hole Size (In.) | #10 |
Tongue Width (mm) | 7.9 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Maximum Copper Conductor Size (AWG) | #14 |
Tongue Width (In.) | 0.31 |
Inside Diameter (mm) | 2.3 |
Minimum Copper Conductor Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.09 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- Panduit Wire Connectors & Disconnects