Shop All Cable Ties
Panduit
17-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # PLT5S-M0
Zoro # G0785981
product price: $375.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-1/2"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT5S-M0
- Zoro # G0785981
- UPC # 7498354088
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 17-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 5 in |
Overall Length | 17.5 in |
Description
Cable Tie,17.5 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- Panduit Cable Ties