Shop All Cable Ties
Panduit
16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100
Mfr # S17-50-C0
Zoro # G3111451
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4.33 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S17-50-C0
- Zoro # G3111451
- UPC # 61305625892
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 16-15/16" |
Width | 0.19" |
Max. Bundle Dia. | 4.33 in |
Overall Length | 16.9 in |
Description
Cable Tie,16.93 In. L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (X-10GQ22-B)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- Panduit Cable Ties