Shop All Wire Terminals
Panduit
16-14 AWG Vinyl Ring Terminal #8 Stud PK1000
Mfr # PV14-8R-M
Zoro # G0483281
product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-8R-M
- Zoro # G0483281
- UPC # 7498380119
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.92 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.9" |
Width | 0.3" |
Description
Ring Terminal, Insulation Type Vinyl, Stud Size #8, Wire Range 16 AWG to 14 AWG, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.92 in, Connection Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Tongue Width - Wire Connector 0.31 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- Panduit Wire Terminals