Shop All Wire Terminals
Panduit
16-14 AWG Vinyl Ring Terminal #10 Stud PK1000
Mfr # PV14-10R-M
Zoro # G0483248
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Tongue Width - Wire Connector 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-10R-M
- Zoro # G0483248
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.92 in |
Tongue Width | 0.31 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Wire Range | 16 AWG to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Max. Voltage | 600 V |
Connection Material | Copper |
Seam | Brazed |
Standards | CSA C22.2 No. 65, UL486A-486B |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Maximum Voltage | 600 V |
Seam Style | Brazed |
Contact Material | Copper |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.31 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 0.92 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- TITAN FASTENERS 75 PC Electrical Scotch Lock Terminal Assortment (TFP6SNB75)
- Panduit Wire Terminals