Shop All Wire Terminals
Panduit
16-14 AWG Vinyl Fork Terminal #6 Stud PK1000
Mfr # PV14-6F-M
Zoro # G0640580
product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-6F-M
- Zoro # G0640580
- UPC # 7498380407
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.84 in |
Tongue Width - Wire Connector | 0.28 in |
Width | 0.3" |
Length | 0.8" |
Diameter | 0.2" |
Description
Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Wire Range 16 to 14 AWG, Stud Size #6, Seam Brazed, Overall Length 0.84 in, Max. Voltage 600 V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.28 in, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (PV18-10F-CY)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- VELVAC Form Terminal, Crimp, PK 50 (056049-50)
- Panduit Wire Connectors & Disconnects