Shop All Wire Terminals
Panduit
16-14 AWG Vinyl Fork Terminal #6 Stud PK100
Mfr # PV14-6F-C
Zoro # G0483178
original price:
$124.31
37% off
new price: $78.19
/pk 100, $0.78/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-6F-C
- Zoro # G0483178
- UPC # 74983804061
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.84 in |
Tongue Width - Wire Connector | 0.28 in |
Width | 0.3" |
Length | 0.8" |
Tongue Width | 0.28 in |
Diameter | 0.2" |
Maximum Copper Conductor Size (AWG STR) | #14 |
Wire Strip Length (In.) | 45062 |
Maximum Copper Conductor Size (AWG) | #14 |
Tongue Width (In.) | 0.28 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Overall Width (In.) | 0.28 |
Stud Hole Size (In.) | #6 |
Overall Width (mm) | 7.11 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tongue Length (mm) | 10.7 |
Stud Hole Size (mm) | 3.5 |
Barrel Length (In.) | 0.42 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Length (mm) | 21.3 |
Tongue Length (In.) | 0.42 |
Minimum Wire Size (AWG) | #16 |
Minimum Copper Conductor Size (AWG SOL) | #16 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 4.32 |
Barrel Length (mm) | 10.7 |
Wire Strip Length (mm) | 7.9 |
Overall Length (In.) | 0.84 |
Minimum Copper Conductor Size (AWG STR) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Tongue Width (mm) | 7.1 |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Transformer, 120V-Pri 24V-Sec, 96Va (X100CAA)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- Panduit Wire Terminals