Shop All Wire Terminals
Panduit
16-14 AWG Vinyl Fork Terminal #10 Stud PK1000, Insulation Color: Blue
Mfr # PV14-10FN-M
Zoro # G0789509
product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-10FN-M
- Zoro # G0789509
- UPC # 7498380874
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.92 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.9" |
Width | 0.3" |
Diameter | 0.2" |
Description
Fork Terminal,Vinyl,16-14AWG,No10,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A (LC1DT25B7)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- Panduit Wire Terminals