Shop All Wire Terminals
Panduit
16-14 AWG Nylon Ring Terminal #6 Stud PK100
Mfr # PN14-6R-C
Zoro # G0287275
product price: $78.19
/pk 100, $0.78/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Blue
- Seam Grip Sleeved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN14-6R-C
- Zoro # G0287275
- UPC # 074983800162
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.85 in |
Width | 0.3" |
Length | 0.9" |
Tongue Width | 0.31 in |
Hole Diameter | 0.15 in |
Barrel Inside Diameter | 0.16 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Strip Length | 1/4 in |
Overall Width (In.) | 0.31 |
Tongue Width (In.) | 0.31 |
Wire Strip Length (mm) | 5.6 |
Minimum Wire Size (AWG) | #18 |
Overall Width (mm) | 7.9 |
Stud Hole Size (In.) | #6 |
Minimum Metric Conductor Size (mm²) | 1 |
Stud Hole Size (mm) | 3.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Tongue Width (mm) | 7.9 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Length (In.) | 0.85 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 11871 |
Minimum Copper Conductor Size (AWG) | #18 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Length (mm) | 21.6 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- Panduit Wire Terminals