Shop All Wire Terminals
Panduit
16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100
Mfr # P14-6R-C
Zoro # G0287799
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Insulation Color Bare
- Green Environmental Attribute Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P14-6R-C
- Zoro # G0287799
- UPC # 074983802166
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.62 in |
Overall Length | 0.62 in |
Barrel Inside Dia. | 0.09 in |
Length | 0.6" |
Width | 0.3" |
Tongue Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Hole Diameter | 0.15 in |
Barrel Length | 0.25 in |
Ring Width Ranges | 0.00 - 0.25 inches |
Barrel Inside Diameter | 0.09 in |
Barrel Outside Diameter | 0.09 in |
Strip Length | 1/4 in |
Maximum Copper Conductor Size (AWG) | #14 |
Tongue Width (In.) | 0.25 |
Minimum Metric Conductor Size (mm²) | 1 |
Overall Length (mm) | 15.8 |
Wire Strip Length (In.) | 11933 |
Inside Diameter (mm) | 2.3 |
Stud Hole Size (mm) | 3.5 |
Maximum Wire Size (AWG) | #14 |
Outer Diameter (mm) | 4.06 |
Tongue Width (mm) | 6.4 |
Stud Hole Size (In.) | #6 |
Minimum Copper Conductor Size (AWG) | #18 |
Overall Width (mm) | 6.4 |
Wire Strip Length (mm) | 7.1 |
Minimum Wire Size (AWG) | #18 |
Outer Diameter (In.) | 0.16 |
Inside Diameter (In.) | 0.09 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (In.) | 0.62 |
Overall Width (In.) | 0.25 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Outside Diameter 0.09 in, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- Panduit Wire Terminals