Shop All Wire Terminals
Panduit
16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100
Mfr # P14-56R-C
Zoro # G0287817
product price: $50.39
/pk 100, $0.50/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Bare
- Green Environmental Attribute Does Not Contain PVC
Product Information
- Brand Panduit
- MFR # P14-56R-C
- Zoro # G0287817
- UPC # 074983802241
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 0.91 in |
Tongue Width - Wire Connector | 0.46 in |
Barrel Inside Dia. | 0.09 in |
Length | 0.9" |
Width | 0.5" |
For Wire Sizes | 18 AWG to 14 AWG |
For Wire Size | 14 AWG, 16 AWG, 18 AWG |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Tongue Width | 0.46 in |
Hole Diameter | 0.34 in |
Barrel Inside Diameter | 0.09 in |
Strip Length | 1/4 in |
Barrel Length | 0.34 in |
Barrel Outside Diameter | 0.09 in |
Overall Length (In.) | 0.91 |
Maximum Wire Size (AWG) | #14 |
Minimum Copper Conductor Size (AWG) | #18 |
Tongue Width (mm) | 11.7 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Stud Hole Size (mm) | 8 |
Maximum Copper Conductor Size (AWG) | #14 |
Outer Diameter (In.) | 0.16 |
Minimum Wire Size (AWG) | #18 |
Stud Hole Size (In.) | 5/16" |
Tongue Width (In.) | 0.46 |
Wire Strip Length (mm) | 7.1 |
Inside Diameter (In.) | 0.09 |
Overall Width (mm) | 11.7 |
Outer Diameter (mm) | 4.06 |
Inside Diameter (mm) | 2.3 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 23.1 |
Overall Width (In.) | 0.46 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.09 in, Barrel Length 0.34 in, Barrel Outside Diameter 0.09 in, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 1 Pole, 240/415V AC, C Curve (M9F42135)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- Panduit Wire Connectors & Disconnects