Shop All Wire Terminals
Panduit
16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100
Mfr # PM2-3F-C
Zoro # G0786550
product price: $34.19
/pk 100, $0.34/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #5
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM2-3F-C
- Zoro # G0786550
- UPC # 7498384222
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #5 |
Barrel Inside Dia. | 0.09 in |
Overall Length | 0.63 in |
Tongue Width - Wire Connector | 0.23 in |
Width | 0.2" |
Length | 0.6" |
Diameter | 0.1" |
Description
Fork Terminal,16-14AWG,No.6,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000, Insulation Color: Red (PV18-4R-MY)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- Panduit Wire Connectors & Disconnects