Shop All Wire Terminals
Panduit
16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25
Mfr # PH14-14R-Q
Zoro # G0782229
product price: $54.75
/pk 25, $2.19/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size 1/4"
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PH14-14R-Q
- Zoro # G0782229
- UPC # 7498381807
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Overall Length | 1.24 in |
Tongue Width - Wire Connector | 11.7 mm |
Width | 0.4" |
Length | 1.2" |
Description
Ring Terminal,Heat Shrink,16-14AWG,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT Disc, F, Blvn, .187x.02", 16-14 Awg, Bs, PK100 (DV14-188B-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT Fork Term, Narr, Vyl, Insul, 16, PK25 (EV14-8FNB-Q)
- Panduit Wire Connectors & Disconnects